Lanyard, Miller® Titan™ Y
Catalog # 139-0238
Supplier: HONEYWELL SAFETY
Specifications
- Ø:63 mm
- Material:Polyester
- Length:2 m
- Environmentally Preferable:
- Connector type:Two scaffold hooks, aluminium, 63 mm opening
Karabiner, zinc plated steel, 18 mm opening - Weight:0,95 kg
- Pk:1
Specifications
About this item
Y-lanyard with two scaffold hooks for alternate anchoring at one end and a zinc plated karabiner at the other end. Featuring an integrated shock absorber that reduces the impact force to less than 6 kN in the event of a fall.
- Polyester webbing and polyamide shock absorber
- With screwgate karabiner and two scaffold hooks (63 mm opening)
Certifications: EN 362