Winter overalls, Pro Service Airtech®
Supplier: FRISTADS KANSAS
Certificates
About this item
Water- and windproof, breathable overalls made of Airtech® (PU laminated polyester), with quilted and fleece lining. Reinforced nylon at parts exposed to wear and tear. With taped seams.
- Two-way front zip to top of collar
- Elasticated drawstring at waist, elasticated back, elasticated cuffs inside sleeves
- Two-way zip down side of legs, adjustable leg
- bottoms, snow gaiter inside legs
- Detachable, lined hood, fleece-lined collar
- Reflector detailing on sleeves and legs, two front pockets, two chest pockets with zip
- Napoleon pocket with flapped zip, two back pockets with flap, inside pocket
- Sleeve pocket with mobile phone pocket and pen pocket, folding ruler pocket, tool pocket, leg pocket with flap and velcro fastener
Weight: 400 g/m²
Certifications: EN 343 (3-3)
Specifications
- Catalog No:
- KWIN100362940S
- KWIN100362940M
- KWIN100362940XL
- KWIN100362940L
- KWIN1003629402XL
- Outfit applikationer:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Køn:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Lukkestørrelse:
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Stof:
- PU laminated polyester
- PU laminated polyester
- PU laminated polyester
- PU laminated polyester
- PU laminated polyester
- Vægt:
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
Specifications
Frequently Bought Together