Gilets, Fristads® PR54-521 Design A, marine blue
Functional vests made from 65% polyester and 35% cotton; napped inner.
- Zip fastening
- 2 breast pockets with flap; front pockets; inner pocket
- Back pleats; waistband adjustable using press studs, plastic press studs
- Colour contrasting: Upper collar, bottom edge of zip cover and pocket edges
Material weight: 260 g/m²
Basic colour: Marine
- Catalog No:
- 113-03518
- 113-5163
- 113-03517
- 113-03516
- 113-03515
- 113-5164
- 113-5158
- 113-03503
- 113-03501
- 113-5155
- 113-03502
- 113-5154
- 113-03495
- 113-03496
- 113-03497
- 113-5153
- 113-03498
- 113-03538
- 113-5173
- 113-03537
- 113-03536
- 113-03535
- 113-5174
- 113-03510
- 113-03509
- 113-5159
- 113-03500
- 113-5171
- 113-03534
- 113-5152
- 113-03491
- 113-03492
- 113-03493
- 113-5151
- 113-03494
- 113-5156
- 113-03499
- 113-03508
- 113-03507
- 113-5160
- 113-03506
- 113-5157
- 113-03505
- 113-03504
- 113-03511
- 113-5162
- 113-03522
- 113-5170
- 113-03527
- 113-03512
- 113-03513
- 113-03528
- 113-03529
- 113-5161
- 113-03514
- 113-5169
- 113-03530
- 113-5168
- 113-03523
- 113-5172
- 113-03524
- 113-03531
- 113-03532
- 113-03525
- 113-03533
- 113-5167
- 113-03526
- 113-03521
- 113-03520
- 113-03519
- 113-5166
- 113-5165
- Model:
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- PR54-521, Design A, Marine
- Outfit applikationer:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Køn:
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- For mænd
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Lukkestørrelse:
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Med lynlås
- Stof:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- Vægt:
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
Frequently Bought Together