Trousers, Fristads® CORD-250
Catalog # KWINCORD25015D120
Supplier: FRISTADS KANSAS
Specifications
- Clothing Size:50 short (men)
- Garment fit:Short
- Closure type:Buttons
- Garment application:General Purpose,Industrial
- Gender:For men
- Risk area:Rain (waterproof)
- Colour:Dark blue
- Seq:16
- Model:CORD 250
- Fabric:55% cotton and 45% Cordura®
- Sleeve or leg length:Long
- Weight:260 g/m²
- Pk:1
Specifications
About this item
Work trousers made from 55% cotton and 45% Cordura®; dirt, oil and water-resistant. Material pockets are reinforced with CORDURA®.
- Two front and back pockets - extra roomy
- Two loose-hanging, detachable front pockets - one with an extra compartment, the others with 3 smaller compartments and tool loops
- Leg pocket with mobile phone and tool pocket, small leg pocket with flap
- Two hammer loops, two D-rings, folding-rule pocket - place on the side seam for increased comfort, tool pocket, pen pocket, button for work knife
- Preformed knee with knee pockets made from CORDURA® - internal opening, knee pads can be positioned at different heights
Material weight: 260 g/m²