Fristads®, Industry Line, P154-278 Ladies Waistband Trousers
Supplier: FRISTADS KANSAS
Certificates
About this item
Work trousers for ladies made from 65% polyester and 35% cotton.
- Two front pockets, back pocket with press stud
- Leg pocket with flap and mobile phone pocket, pencil pockets and folding-rule pocket
- Adjustable waist
- Zip fly
Material weight: 260 g/m²
Specifications
- Catalog No:
- 113-4017
- 113-4021
- 113-4020
- 113-4019
- 113-4018
- 113-4024
- 113-4023
- 113-4022
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Weight:
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
Specifications
Frequently Bought Together