Overalls, Pro Industry
Industrial overalls made of 65% polyester and 35% cotton. The fabric is durable, mashine washable and it won't shrink.
- Adjustable waist and cuffs
- Two chest pockets with flap - one with pen pocket, two front pockets, two back pockets - one with flap
- Leg pocket with inside folding ruler pocket over side seam and three extra pockets
- Leg pocket with flap and outside mobile phone pocket with flap, knee pockets
Weight: 245 g/m²
- Catalog No:
- 113-4200
- 113-4205
- 113-4199
- 113-4204
- 113-4206
- 113-4201
- 113-4198
- 113-4203
- 113-4197
- 113-4202
- Model:
- Pro Industry
- Pro Industry
- Pro Industry
- Pro Industry
- Pro Industry
- Pro Industry
- Pro Industry
- Pro Industry
- Pro Industry
- Pro Industry
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
Frequently Bought Together