Industrial coats, Icon
Supplier: FRISTADS KANSAS
Certificates
About this item
Durable coat made of 65% polyester and 35% cotton. Ideal for trade and industries.
- Bi-coloured, ¾ length
- Snap fasteners, half-belt at back
- Inside pocket, two chest pockets - one with flap, mobile phone pocket with velcro strap
Weight: 220 g/m²
Specifications
- Catalog No:
- KWIN100762866S
- KWIN100762866XL
- KWIN100762866M
- KWIN1007625763XL
- KWIN1007625764XL
- KWIN1007629962XL
- KWIN1007629963XL
- KWIN1007629964XL
- KWIN100762576M
- KWIN1007628663XL
- KWIN100762996S
- KWIN1007628664XL
- KWIN100762996XL
- KWIN100762996L
- KWIN1007628662XL
- KWIN100762996M
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
Specifications
Frequently Bought Together