High visibility winter jacket, Sparrow 029A
Supplier: SIOEN
Certificates
About this item
Multifunctional jacket with detachable sleeves and fur lining. The jacket is made of 60% polyamide and 40% cotton. With stitched seams.
- Fixed lining: Polyamide in body, quilted sleeves
- Detachable fur collar, zip closure
- Two patched chest pockets with zip closure, two inset pockets
- Phone pocket, sleeve pocket with pen pocket, loop for badge
- Detachable sleeves, knitted windcuffs at end of sleeves
- Elasticated waist
Colour fastness 4/5, without azo dye
Back length: 70 cm
Weight: 280 g/m²
Certifications: ENV 471 (3-2)
Specifications
- Catalog No:
- 113-5824
- 113-5823
- 113-5829
- 113-5830
- 113-5831
- 113-5825
- 113-5822
- 113-5821
- 113-5820
- 113-5826
- 113-5827
- 113-5828
- SIOE029A/FC1/4XL
- Model:
- 029A Sparrow
- 029A Sparrow
- 029A Sparrow
- 029A Sparrow
- 029A Sparrow
- 029A Sparrow
- 029A Sparrow
- 029A Sparrow
- 029A Sparrow
- 029A Sparrow
- 029A Sparrow
- 029A Sparrow
- 029A Sparrow
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- Weight:
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
Specifications
Frequently Bought Together