Rain jacket, Bielefeld 4265
Supplier: SIOEN
About this item
Waterproof and windproof jacket made of Flexothane® Essential (100% polyester knitting with PU coating). With high frequency welded seams and rain gutter.
- Straight collar, foldaway hood in collar, zip closure under flap with press studs
- Two inset pockets
- Raglan sleeves, sleeve narrowing by press studs
- Back ventilation
Weight: 170 g/m²
Certifications: ENV 343 (3-1)
18 Options Available Below
Product Details & Documents
Waterproof and windproof jacket made of Flexothane® Essential (100% polyester knitting with PU coating). With high frequency welded seams and rain gutter.
- Straight collar, foldaway hood in collar, zip closure under flap with press studs
- Two inset pockets
- Raglan sleeves, sleeve narrowing by press studs
- Back ventilation
Weight: 170 g/m²
Certifications: ENV 343 (3-1)
Specifications for Product Family
Specifications
- Catalog No:
- 113-5931
- 113-5930
- 113-5929
- 113-5933
- 113-5934
- 113-5935
- 113-07122
- 113-07121
- 113-07120
- 113-07125
- 113-07126
- 113-07127
- 113-07124
- 113-07123
- 113-5932
- 113-5936
- 113-5937
- 113-5938
- Model:
- 4265 Bielefeld
- 4265 Bielefeld
- 4265 Bielefeld
- 4265 Bielefeld
- 4265 Bielefeld
- 4265 Bielefeld
- 4265 Bielefeld
- 4265 Bielefeld
- 4265 Bielefeld
- 4265 Bielefeld
- 4265 Bielefeld
- 4265 Bielefeld
- 4265 Bielefeld
- 4265 Bielefeld
- 4265 Bielefeld
- 4265 Bielefeld
- 4265 Bielefeld
- 4265 Bielefeld
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 100% polyester/PU coating
- 100% polyester/PU coating
- 100% polyester/PU coating
- 100% polyester/PU coating
- 100% polyester/PU coating
- 100% polyester/PU coating
- 100% polyester/PU coating
- 100% polyester/PU coating
- 100% polyester/PU coating
- 100% polyester/PU coating
- 100% polyester/PU coating
- 100% polyester/PU coating
- 100% polyester/PU coating
- 100% polyester/PU coating
- 100% polyester/PU coating
- 100% polyester/PU coating
- 100% polyester/PU coating
- 100% polyester/PU coating
- Weight:
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
Specifications
Product Family Options
Product Information
- ColourClothing SizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.113-5931Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m² - Specifications:
More
Specifications
Cat. No.113-5930Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m² - Specifications:
More
Specifications
Cat. No.113-5929Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m² - Specifications:
More
Specifications
Cat. No.113-5933Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m² - Specifications:
More
Specifications
Cat. No.113-5934Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m² - Specifications:
More
Specifications
Cat. No.113-5935Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m² - Specifications:
More
Specifications
Cat. No.113-07122Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m² - Specifications:
More
Specifications
Cat. No.113-07121Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m² - Specifications:
More
Specifications
Cat. No.113-07120Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m² - Specifications:
More
Specifications
Cat. No.113-07125Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m² - Specifications:
More
Specifications
Cat. No.113-07126Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m² - Specifications:
More
Specifications
Cat. No.113-07127Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m² - Specifications:
More
Specifications
Cat. No.113-07124Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m² - Specifications:
More
Specifications
Cat. No.113-07123Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m² - Specifications:
More
Specifications
Cat. No.113-5932Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m² - Specifications:
More
Specifications
Cat. No.113-5936Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m² - Specifications:
More
Specifications
Cat. No.113-5937Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m² - Specifications:
More
Specifications
Cat. No.113-5938Model4265 BielefeldGarment applicationOutdoorRisk areaRain (waterproof)GenderFor menSleeve or leg lengthLongClosure typePress studs / snapsFabric100% polyester/PU coatingWeight170 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



