Flame retardant trousers, Flam 2030
These trousers are manufactured from the hardwearing FLAM fabric, made from a flame retardant 75/25 cotton/polyester blend. The trousers provide protection against open flames as well as against electrical arcs.
- Two back pockets with extra width, pre-shaped knees with knee pockets
- Two loose-hanging pockets with extra width, one with extra pocket, one with three tool pockets and tool loops
- Side pockets under nail pockets, leg pocket with mobile phone pocket and tool pocket with flap and velcro fastening
- Folding rule pocket over side seam, with tool pocket and covered button and loop for sheath knife
- Hammer loop
Weight: 340 g/m²
EN 61482-1-2 (class 1), EN ISO 11612 (A1 B1 C1)
: EN 61482-1-2 (class 1), EN ISO 11612 (A1 B1 C1)
- Catalog No:
- KWIN100329540C146
- KWIN100329540C150
- KWIN100329540C154
- KWIN100329540C62
- KWIN100329540C148
- KWIN100329540C44
- KWIN100329540D104
- KWIN100329540C152
- KWIN100329540C156
- KWIN100329540D100
- KWIN100329540C48
- KWIN100329540D112
- KWIN100329540C46
- KWIN100329540D108
- KWIN100329540C52
- KWIN100329540D92
- KWIN100329540C50
- KWIN100329540D116
- KWIN100329540C56
- KWIN100329540C54
- KWIN100329540D96
- KWIN100329540C60
- KWIN100329540C58
- Model:
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- FLAM 2030
- Garment application:
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Fire protection, Electronics/semi-conductor, Industrial
- Risk area:
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- 75% cotton, 25% polyester
- Weight:
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
Frequently Bought Together