Industrial gloves, Picostar C366
Catalog # MARGPSN1AP0900
Supplier: Marigold (Ansell)
Specifications
- Glove size:9
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:White/blue
- Length:230 - 265 mm
- Seq:03
- Model:Picostar C366
- EN norm:EN 388:2016 (2141A)
- Cuff style:Knit wrist
- Liner material:Cotton/nylon
- Gauge:13
- Finish:Palm dot coating (PVC)
- Pk:1 PAIR
Specifications
About this item
This seamless textile glove is made of nylon yarn in the outside and cotton in the inside. They feature blue PVC dots on palm and fingers. Ideal for finishing applications, products handling, machining and assembly in dry environments.
- Protect the handled components from fingerprints Latex knit wrist to ensure snug fit Highly flexible with excellent dexterity for optimum comfort in use Excellent dexterity and good abrasion resistance Blue PVC dots on the palm provide good grip Tested and validated according to Oeko-Tex Standard 100
Gauge: 13
EN 388 (2141)
Certifications: EN 388:2016 (2141A); Cat. II