General purpose gloves, Dexgrip
These knitted cotton/polyamide gloves feature a crinkled latex coating on palm and fingers and a knitted wrist.
- Knitting technique helps to obtain a glove that conforms snugly to the hand and provides good dexterity
- Cotton thread absorbs perspiration thus provides added comfort
- Ventilated back improves glove's breathability
- Crinkled latex coating provides resistance to abrasion and perforation as well as an excellent grip
Ideal for the handling of slippery, damp or non greasy parts as well as for building and transport, logistics, waste collection and farming.
Gauge: 10 Thickness: 1,5 / 1,8 mm
EN 388 (2142), EN 407 (X2XXXX); Cat. II
: EN 388:2016 (2142X), EN 407 (X2XXXX); Cat. II
- Catalog No:
- DALL2094140/10
- DALL2094140/8
- DALL2094140/9
- Model:
- Dexgrip
- Dexgrip
- Dexgrip
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex
- Latex
- Latex
- Liner material:
- Cotton/PA
- Cotton/PA
- Cotton/PA
- Finish:
- Palm and fingertips coated
- Palm and fingertips coated
- Palm and fingertips coated
- Gauge:
- 10
- 10
- 10
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (2142X), EN 407 (X2XXXX)
- EN 388:2016 (2142X), EN 407 (X2XXXX)
- EN 388:2016 (2142X), EN 407 (X2XXXX)
Frequently Bought Together