Order Entry
Denmark
ContactUsLinkComponent
Surface protection sheet, Covamat™, SP Bel-Art
Surface protection sheet, Covamat™, SP Bel-Art
Catalog # BELAH246790000
undefined
Surface protection sheet, Covamat™, SP Bel-Art
Catalog # BELAH246790000

Specifications

  • Colour:
    Clear
  • L×W:
    760×15 200 mm
  • Thickness:
    0,25 mm
  • Pk:
    1 Roll

Specifications

About this item

Clear polyethylene ribbed matting for used with laboratory tables, shelves, trays.

  • 0,7 mm ribs
  • Can be trimmed with scissors
  • Also for use under drums or carboys

Length: 15,2 m; width: 760 mm; thickness: 0,25 mm with 0,7 mm ribs