Order Entry
Denmark
ContactUsLinkComponent
Dilution vials with cap, WHEATON®
Dilution vials with cap, WHEATON®
Catalog # WHEA225002
Supplier:  DWK Life Sciences
undefined
Dilution vials with cap, WHEATON®
Catalog # WHEA225002
Supplier:  DWK Life Sciences

Specifications

  • Cap included:
    Yes
  • Cap material:
    Phenolic
  • Cap Size:
    13-425
  • Ø×H:
    15×48 mm
  • Septum:
    Rubber
  • Capacity:
    4,00 ml
  • Cap type:
    Attached
  • Pk:
    144

Specifications

About this item

These vials are manufactured from 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements.

  • Marked with a blue line at the 3 ml level
  • Pre-attached solid-top black phenolic screw cap with 14B rubber liner
Packaging: Vials are packaged in corrugated trays with partitions.