Order Entry
Denmark
Orders LinkContactUsLinkComponent
Vacuum stopcocks, BOLA

Vacuum stopcocks, BOLA

2,0 mm, 8 mm, Cone NS 19/26
Catalog # BOHLB293-02
Supplier:   Bohlender
Vacuum stopcocks, BOLA
Catalog # BOHLB293-02
Supplier:  Bohlender
Vacuum stopcocks, BOLA
Vacuum stopcocks, BOLA

2,0 mm, 8 mm, Cone NS 19/26

Price
4.070,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Made of PTFE.

  • Universal chemical resistance
  • Temperature resistance: from 0 to +110 °C

Vacuum stopcock with ground joint cone, bore and connections for tubing. Integrated special nut (Safe-Lab) for easy locking and unlocking of the ground joint.

Specifications
  • For:
    Cone NS 19/26
  • Hole Ø:
    2,0 mm
  • For tube O-Ø:
    8 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.