Order Entry
Denmark
ContactUsLinkComponent
Potassium nitrite 97% for analysis
Potassium nitrite 97% for analysis
Certificates
undefined
Potassium nitrite 97% for analysis

Specification Test Results

  • Appearance:
    White to light yellow Crystals
  • Titration with KMnO4:
    ≥96.0 %
  • Chloride (Cl):
    ≤100 ppm
  • Sulfate (SO4):
    ≤200 ppm
  • Arsenic (As):
    ≤1 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together