Order Entry
Denmark
ContactUsLinkComponent
 
 
 
Sodium iodate 99+% for analysis
 
undefined
 
 
Sodium iodate 99+% for analysis

 

  • Appearance:
    White Crystalline powder
  • Titration Iodometric:
    ≥99.0 %
  • Loss on drying:
    ≤0.1 % (130°C)
  • Iodide (I):
    ≤10 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Copper (Cu):
    ≤5 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤5 ppm
  • Nickel (Ni):
    ≤5 ppm
  • Nitrogen (N):
    ≤0.003 %
  • Potassium (K):
    ≤100 ppm
  • Impurity:
    ≤0.02 % Bromide,bromate,chloride and chlorate (as Cl)
  • Insoluble matter:
    ≤0.005 % (in water)

 

 

Frequently Bought Together