Order Entry
Denmark
ContactUsLinkComponent
 
 
 
 
 
Potassium cyanide 97+% for analysis
 
undefined
 
 
 
 
Potassium cyanide 97+% for analysis

 

  • Appearance:
    White Crystalline powder
  • Titration Argentometric:
    ≥97.0 %
  • Chloride (Cl):
    ≤500 ppm
  • Thiocyanate (SCN):
    ≤100 ppm
  • Phosphate (PO4):
    ≤50 ppm
  • Sulfate (SO4):
    ≤200 ppm
  • Iron (Fe):
    ≤100 ppm
  • Lead (Pb):
    ≤5 ppm
  • Sodium (Na):
    ≤5000 ppm
  • Sulfur (S):
    ≤10 ppm

 

 

Frequently Bought Together