Order Entry
Denmark
Orders LinkContactUsLinkComponent
Couch cover rolls, Tork

Couch cover rolls, Tork

C1, Tork Advanced, 2 ply, White, 380×500 mm, 9 rolls of 50 m
Katalog # SCAA125250
Leverandør:   Essity
Couch cover rolls, Tork
Katalog # SCAA125250
Leverandør:  Essity
Couch cover rolls, Tork
Couch cover rolls, Tork

C1, Tork Advanced, 2 ply, White, 380×500 mm, 9 rolls of 50 m

Price
Spørg for pris
Log ind for tilgængelighed
1 * 9 ROL
Product Details & Documents

Hygienic couch cover rolls for protection of patient couches made from strong fibres.

  • Perforated to reduce consumption
  • Tork Universal made from recycled fibres
  • Tork Advanced made from virgin fibres

For use with Tork couch roll dispensers.

Ordering information: Available in different materials, one or two ply in multiple lengths and widths.

Specifikationer
  • Packed:
    9 rolls of 50 m
  • Colour:
    White
  • Description:
    C1, Tork Advanced, 2 ply
  • L×W:
    380×500 mm
  • Seq:
    04
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.