Order Entry
Denmark
ContactUsLinkComponent
Cleanroom wipes, Polynit
Cleanroom wipes, Polynit
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, Polynit
Supplier:  CONTEC

Specifications

  • Catalog No:
  • 115-2390
  • 115-2144
  • CONTPN-99
  • CONTLWPN0003
  • CONTPN-44
  • Model:
  • Polynit
  • Polynit
  • Polynit
  • Polynit
  • Polynit
  • Basis weight:
  • 140 g/m²
  • 140 g/m²
  • 140 g/m²
  • 140 g/m²
  • 140 g/m²
  • Absorbency:
  • 384 ml/m²
  • 384 ml/m²
  • 384 ml/m²
  • 384 ml/m²
  • 384 ml/m²
  • Absorbency - extrinsic:
  • 357
  • Absorbency - intrinsic:
  • 2,74 ml/g
  • 2,74 ml/g
  • 2,74 ml/g
  • 2,74 ml/g
  • 2,74 ml/g
  • Absorbency rate:
  • 1 s
  • 1 s
  • 1 s
  • 1 s
  • 1 s
  • Extractables - using deionised water:
  • 0,009 g/m²
  • 0,009 g/m²
  • 0,009 g/m²
  • 0,009 g/m²
  • 0,009 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,005 g/m²
  • 0,005 g/m²
  • 0,005 g/m²
  • 0,005 g/m²
  • 0,005 g/m²
  • Fibres (>100 µm):
  • 1,54×10³/m²
  • 1,54×10³/m²
  • 1,54×10³/m²
  • 1,54×10³/m²
  • 1,54×10³/m²
  • Particle generation (>=0,5 µm):
  • 1,53 × 10⁶/m²
  • 1,53 × 10⁶/m²
  • 1,53 × 10⁶/m²
  • 1,53 × 10⁶/m²
  • 1,53 × 10⁶/m²
  • Ions - chloride:
  • 0,06
  • Ions - sodium:
  • 0,17

Specifications

Frequently Bought Together