Mild foam soap
115-1947
- Description:GOJO® Mild foam hand soap 700 ml refill only for GOJO ADX-7™ dispenser
- Seq:01
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental certification:European Ecolabel (GOJO Mild Foam Hand Soap)
- Pk:1
A foam hand wash that is gentle to the skin. It provides a creamy and delicate lather.
- Suitable for frequent use on hands
- Refill bottles made with 100% recycled PET
- Dermatologically tested
- Ecolabel certified
- Does not alter the smell or taste of food according to BS EN 4120:2021
- Halal certified
GOJO CLEAN SEALED™ refills snap quickly and easily into place. Help protect users from the contamination risks of bulk soap.
Ecolabel certified
: Ecolabel certified.
: Some of these refills are part of the GOJO free dispenser program. To receive a FREE of CHARGE manual dispenser, you need to purchase at least one refill. The manual dispensers available for this offer are GOJO® ADX-12™, GOJO® ADX-7™, GOJO® PRO TDX™ and GOJO® FMX™. If you want a FREE of CHARGE touch-free dispenser, you need to purchase one case consisting of two refills to receive a GOJO® TFX™ white and two cases of two refills each to receive a GOJO® TFX™ metallic.