Order Entry
Denmark
ContactUsLinkComponent
Ethyl benzoate 99+%
Ethyl benzoate 99+%
Certificates
undefined
Ethyl benzoate 99+%

Specification Test Results

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5040 to 1.5060 (20°C, 589 nm)
  • GC:
    ≥99.0 %
  • Specific gravity:
    (25/25°C) 1.043 to 1.047
  • Acid value:
    ≤1 mg KOH/g
  • Chlorate and Nitrate (as NO3):
    ≤0.003 %
  • Phosphate (PO4):
    ≤5 ppm
  • Sulfate (SO4):
    ≤0.004 %
  • Barium (Ba):
    Passes test
  • Calcium (Ca):
    ≤0.002 %
  • Iron (Fe):
    ≤2 ppm
  • Magnesium (Mg):
    ≤0.001 %
  • Potassium (K):
    ≤0.005 %
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together