Order Entry
Denmark
ContactUsLinkComponent
VWR®, Silanised Vials
VWR®, Silanised Vials
Katalog # 548-1848
Supplier:  VWR Collection
undefined
VWR®, Silanised Vials
Katalog # 548-1848
Supplier:  VWR Collection

Specifications

  • Cap included:
    No
  • Ø×H:
    11,6×32 mm
  • Capacity:
    1,50 ml
  • Colour:
    Clear
  • Description:
    Microlitre short thread vials with wide opening, with label and graduations
  • Material:
    Glass
  • Seq:
    01
  • Pk:
    1.000

Specifications

About this item

Improve sample analysis sensitivity by eliminating sample/glass reactions.

  • Ideal for high sensitivity HPLC applications
  • Deactivitated glass surface, eliminating reactions between polar compounds and the glass
  • Ideal for amino acids, proteins or phenols
  • Hydrolytic Class 1 glass