Titrator, automatic, Titropackage plus 848
661-0129
: METROHM
- Description:Automatic titrator Titropackage plus 848 (incl. 848 Titrino plus, 869 Compact Sample Changer and 802 rod stirrer)
- Polarisation range:±120 µA
- Polarisation resolution:0,01 µA
- Connections:USB / stirrer / remote connection
- Display:Glass
- Dosing volume:1 / 5 / 10 / 20 / 50 ml
- Power supply:100 - 240 V / 50 - 60 Hz
- Weight:2,95 kg
- W×D×H:142×310×164 mm
- mV accuracy:±0,2
- mV range:±1200
- mV resolution:0,1
- pH accuracy:±0,003
- pH range:-13 - +20
- pH resolution:0,001
- Pk:1
Compact and economical system with simple operation for automating potentiometric determinations on a minimum footprint. Titropackage plus consists of 848 Titrino plus, 869 Compact Sample Changer and 802 rod stirrer.
848 Titrino plus: Robust and easy-to-use titrator, ideal for routine determinations in daily laboratory work.
- Simple installation
- Intelligent exchange unit with titrant surveillance
- High precision thanks to the high-resolution measuring input
- Real-time curve
869 Compact Sample Changer: Compact sample changer allowing rapid and very easy automation of small sample series.
- Economical automation
- 12 sample positions
- Different method templates
- Easy operation
: Titropackage plus includes 848 Titrino plus, 869 Compact Sample Changer, 802 rod stirrer with stirring propeller, exchange unit (20 ml), Ecotrode plus with cable, sample beakers (120 ml) and USB stick with more than 100 application methods.