Multi-position magnetic stirrers, AMI series
Supplier: VELP SCIENTIFIC
Certificates
About this item
Illuminated magnetic stirrers with single-position (AMI) or four separately controlled positions (AMI 4). Specially designed for titrations, and particularly for those in which optimum lighting conditions are needed in order to see the final point of colour change well. Particularly recommended for titrations that have weak colour changes during conversion.
- High-power driving magnet type 'PCM' operated by a mono-phase motor for continuous operation
- Chemically resistant housing
- Excellent speed control even at low revolutions
Specifications
- Catalog No:
- 442-1096
- 442-1095
- Model:
- AMI 4
- AMI
- No. of stirring positions:
- 4
- 1
- Max. stirring capacity H₂O:
- 5 L
- 5 L
- Speed range:
- up to 1100 min⁻¹
- up to 1100 min⁻¹
- Power input:
- 4,8 W
- 1,2 W
- Plate material:
- Metal, epoxy coated
- Metal, epoxy coated
- Plate dimensions:
- 600×270 mm
- 150×270 mm
- W×D×H:
- 600×270×55 mm
- 150×270×55 mm
- Weight:
- 4 kg
- 1,2 kg
Specifications
Frequently Bought Together