Order Entry
Denmark
ContactUsLinkComponent
 
 
 
 
1-Dodecanethiol 98%
 
undefined
 
 
 
1-Dodecanethiol 98%

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4580 to 1.4600 (20°C, 589 nm)
  • GC:
    ≥97.5 %
  • Color scale:
    ≤20 APHA
  • Residue after reduction:
    ≤0.01 %

 

 

Frequently Bought Together