Order Entry
Denmark
ContactUsLinkComponent
1,3-Propanediol 98%
1,3-Propanediol 98%
   Sustainable Options Available
Certificates
undefined
1,3-Propanediol 98%
   Sustainable Options Available

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    EPA Safer Chemical Solvent (Green Circle Rating)

Specifications

Specification Test Results

  • Appearance:
    Clear viscous liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4380 to 1.4400 (20°C, 589 nm)
  • Water:
    ≤0.2 % (K.F.)
  • GC:
    ≥97.5 %
  • Color scale:
    ≤20 APHA
  • UV:
    at 280 nm A: ≤0.301
  • Residue after evaporation:
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together