Order Entry
Denmark
ContactUsLinkComponent
Ethylene glycol 99.5% for analysis
Ethylene glycol 99.5% for analysis
   Sustainable Options Available
Certificates
undefined
Ethylene glycol 99.5% for analysis
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Clear viscous liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.1 % (K.F.)
  • Sulfated ash:
    ≤0.005 %
  • GC:
    ≥99.5 %
  • Color scale:
    ≤10 APHA
  • Acidity:
    ≤0.0002 meq/g
  • Chloride (Cl):
    ≤0.2 ppm
  • Iron (Fe):
    ≤0.5 ppm

Specification Test Results

Related Information

Frequently Bought Together