Order Entry
Denmark
ContactUsLinkComponent
1-Chloropropane 99%
Irritant
Flammable
1-Chloropropane 99%
Certificates
undefined
Irritant
Flammable
1-Chloropropane 99%
Certificates

Specification Test Results

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3870 to 1.3900 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • Iron (Fe):
    ≤50 ppm
  • Mercurous Mercury (as Hg):
    ≤0.15 %
  • Residue after reduction:
    ≤0.02 %

Specification Test Results

Related Information

Frequently Bought Together