Order Entry
Denmark
ContactUsLinkComponent
Acetone ≥99.5% ACS
Flammable
Irritant
Acetone ≥99.5% ACS
Supplier:  VWR Chemicals
Certificates
undefined
Flammable
Irritant
Acetone ≥99.5% ACS
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Abs.@330 nm:
    <1
  • Abs.@340 nm:
    ≤0.1
  • Abs.@350 nm:
    ≤0.02
  • Abs.@400 nm:
    ≤0.01
  • Aldehyde:
    ≤0.002%
  • Color (APHA):
    ≤10
  • Isopropyl Alcohol:
    ≤0.05%
  • Methanol:
    ≤0.05%
  • Purity:
    ≥99.5%
  • Residue After Evaporation:
    ≤0.001%
  • Solubility (50%, CO₂ free Water):
    Pass
  • Substances Reducing Permanganate Test:
    Pass
  • Titrable Acid:
    ≤0.0003 meq/g
  • Titrable Base:
    ≤0.0006 meq/g

Specification Test Results

Related Information

Frequently Bought Together