Order Entry
Denmark
ContactUsLinkComponent
Disodium hydrogen phosphate heptahydrate ≥98%, white crystalline powder ACS
Disodium hydrogen phosphate heptahydrate ≥98%, white crystalline powder ACS
Supplier:  MP Biomedicals
Certificates
Disodium hydrogen phosphate heptahydrate ≥98%, white crystalline powder ACS
Supplier:  MP Biomedicals

Specification Test Results

  • Purity:
    ≥98%
  • pH (5% aq soln):
    8.7 - 9.3
  • Insoluble Matter:
    ≤0,005%
  • Heavy Metals:
    ≤0,001%
  • Chloride:
    ≤0,001%
  • Sulphate (SO4):
    ≤0,005%
  • Iron (Fe):
    ≤0,001%

Specification Test Results

Related Information

Frequently Bought Together