Order Entry
Denmark
ContactUsLinkComponent
Bilirubin 99%
Bilirubin 99%
Certificates
undefined
Bilirubin 99%

Specification Test Results

  • Appearance:
    Orange to red to brown Powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤1 % (K.F.)
  • UV spectrophotometry:
    ≥98.5 %
  • UV Lambda max:
    450 to 454 nm (in CHCl3)
  • Molar absorption coefficient:
    ≥59600 l/(mol.cm) (at Lambda max, in CHCl3)

Specification Test Results

Related Information

Frequently Bought Together