Order Entry
Denmark
ContactUsLinkComponent
Acetonitrile 99.8% for HPLC
Irritant
Flammable
Acetonitrile 99.8% for HPLC
   Sustainable Options Available
Certificates
undefined
Irritant
Flammable
Acetonitrile 99.8% for HPLC
   Sustainable Options Available

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    EPA Safer Chemical Solvent (Green Circle Rating); Chem21 Solvent Selection Guide recommended by default and after discussion

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.05 %
  • GC:
    ≥99.8 %
  • UV:
    at 230 nm A: ≤0.05
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0002 %
  • Acidity:
    ≤0.0008 meq/g
  • Filtered to 0.2 micrometer:
    Filtered

Specification Test Results

Related Information

Frequently Bought Together