Order Entry
Denmark
ContactUsLinkComponent
Bromine 99.6% for analysis
Bromine 99.6% for analysis
Certificates
undefined
Bromine 99.6% for analysis
Certificates

Specification Test Results

  • Appearance:
    Dark red-brown Liquid
  • Titration Iodometric:
    ≥99.5 %
  • Residue after evaporation:
    ≤100 ppm
  • Chlorine (Cl):
    ≤500 ppm
  • Iodine (I):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤2 ppm
  • Sulfur compounds (as SO4):
    ≤30 ppm

Specification Test Results

Related Information

Frequently Bought Together