Order Entry
Denmark
ContactUsLinkComponent
 
VWR® Zippette Pro™, Bottle-Top Dispenser
  613-5281
undefined
VWR® Zippette Pro™, Bottle-Top Dispenser
  613-5281

 

  • Volume:
    0 - 30 ml
  • Accuracy:
    ±0,3 %
  • Imprecision:
    <0,1 %
  • Pk:
    1

 

 

Variable volume, autoclavable.

  • All wetted parts chemically resistant and autoclavable at 121 °C
  • Spring-loaded Zippette Pro requires no priming
  • Easily removable PTFE piston for smooth action and easy cleaning
  • Safety pedestal valve allows the Zippette Pro to be turned off to prevent accidental delivery, whilst ensuring it is drip-free
  • Borosilicate glass barrel, protected with a transparent PP sleeve, can be easily removed and cleaned

Accurate dispensing from an easy to use variable volume bottle-top dispenser. The Zippette Pro has a capacity of 0 to 30 ml and can be used in two configurations: As a simple manually primed unit or, once fitted with a spring (supplied), it is converted to a fully self-priming dispenser.

The delivery spout ensures exact dispensing into narrow neck containers and the anti-drip safety valve makes sure the Zippette Pro does not leak when not in use.

 : The Zippette Pro has a standard 30 mm neck fitting. It is supplied with three bottle neck adapters (38, 40 and 45 mm), spring, individual calibration certificate and instruction manual.

Anti-tip reservoirs