Order Entry
Denmark
Orders LinkContactUsLinkComponent
High accuracy reference thermometer, KM20REF

High accuracy reference thermometer, KM20REF

Ultra-accurate digital thermometer, KM20REF, −100…+199,9 °C, ±0,2 °C, 0,1 °C
Catalog # 620-1169
Supplier:   COMARK
High accuracy reference thermometer, KM20REF
Catalog # 620-1169
Supplier:  COMARK
High accuracy reference thermometer, KM20REF
High accuracy reference thermometer, KM20REF

Ultra-accurate digital thermometer, KM20REF, −100…+199,9 °C, ±0,2 °C, 0,1 °C

Price
12.980,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

This highly accurate, electronic reference thermometer with PT100 probe allows you to check the calibration of all types of thermometer and probe combinations.

  • Platinum Resistance Thermometer (PRT) technology and permanently attached PRT probe for highest system accuracy
  • Automatic switch-off

The KM20REF thermometer can be used in-conjunction with the KM820/VAL Validation Calibration Check Unit to calibrate contact and infrared thermometers.

Delivery information: Supplied with a hard carrying case, a nine-volt IEC 6LF22 alkaline battery for 100 hours of use and a five-point UKAS certificate of calibration.

Specifications
  • Range:
    −100…+199,9 °C
  • Resolution:
    0,1 °C
  • Description:
    Ultra-accurate digital thermometer, KM20REF
  • Accuracy:
    ±0,2 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.