Order Entry
Denmark
ContactUsLinkComponent
 
Multi-flask reciprocating shaker, VKS 75 B control
  444-9422
undefined
Multi-flask reciprocating shaker, VKS 75 B control
  444-9422

 

  • Shaking motion:
    Reciprocating
  • Speed range:
    20 - 200 min⁻¹
  • Stroke:
    50 mm
  • Description:
    VKS 75 B control, floor standing reciprocating shaker
  • Environmentally Preferable:
  • Model:
    VKS 75 B control
  • Max. load:
    75 kg
  • Platform W×D:
    760×600 mm
  • Weight:
    110 kg
  • W×D×H:
    1050×835×250 mm
  • Pk:
    1

 

 

Large, heavy duty reciprocating shaker for use as a floor standing unit only. Shaker is designed for continuous operation and accommodates loads of up to 75 kg. A variety of different vessels can be accommodated in different configurations by choosing from the wide range of optional attachments.

  • Digital display with a new programmable control with extended functionality
  • Continuous operation or programmable
  • Infinitely variable speed control
  • Can be used at 5 to 50 °C (85% relative humidity), in a cold room
  • Wide range of accessories available, and up to six trays can be shaken using three tiered top frame
 : Supplied without shaking plate. Accessories must be ordered separately.
 : Universal tray SM accommodates maximum 117×10, 64×25, 63×50, 49×100, 23×250, 15×500, 11×1000 or 6×2000 ml flasks or 5 test tube racks. The tray holds 10×100, 6×250, 4×500, 4×1000 or 2×2000 ml separating funnels. Please contact us for details of other accessories that are available.

Racks for VKS shaker, 1st tier