Order Entry
Denmark
ContactUsLinkComponent
 
Milk powder sampler, Milky
Catalog # 300-0022
Supplier:  BURKLE
undefined
Milk powder sampler, Milky
Catalog # 300-0022
Supplier:  BURKLE

Specifications

  • Ø:
    28 mm
  • Immersion depth:
    385 mm
  • Volume:
    150 ml
  • Description:
    Sampler
  • Length:
    480 mm
  • Pk:
    1

Specifications

About this item

Stainless steel construction. Developed for sampling milk powder. The collector is inserted into bags or casks and the sample is removed using a half-shell shaped lance. Insertion depth 385 mm, total length 480 mm, ext.Ø approximately 28 mm.

  • Sterilisable
  • Stainless steel V4A (1.4404)/AISI 316 L

Acc. EN ISO 707 and IDF (Int. Dairy Federation)

Certifications: Acc. EN ISO 707 and IDF (Int. Dairy Federation)