Small bottle benchtop roller culture system, Wheaton®
Supplier: DWK Life Sciences
Certificates
About this item
This conventional type roller culture equipment is designed to roll vessels 108 to 121 mm in Ø and up to 290 mm long.
- Compact unit well suited for research work
- Two outside rollers can be moved inward to accommodate bottles as small as 75 mm in diameter
- Each deck can accommodate two vessels (vessels not supplied)
Power: 230 V, 50/60 Hz, 35 W.
Bottle speed: 0,1 to 3,8 min⁻¹ (based on 110 mm bottle).
W×D×H: 320×325×180 mm.
Weight: 8 kg.
Warning: Use in an environment rich in carbon dioxide might necessitate more frequent replacement of motor brushes. Not to be used in temperatures exceeding+40 °C.