Order Entry
Denmark
ContactUsLinkComponent
 
Repetitive pipette, HandyStep® electronic
  613-0003
 :  Brand
undefined
Repetitive pipette, HandyStep® electronic
  613-0003
 :  Brand

 

  • Description:
    HandyStep® electronic, incl. accessories and PD-Tips, UK-plug
  • Seq:
    02
  • Environmentally Preferable:
  • Pk:
    1

 

 

The HandyStep® electronic dispenser is controlled by a microprocessor to enable dispensing of volumes in series without tiring the operator, and with constant precision regardless of experimental conditions.

  • Coding system for automatic recognition of the size of the Brand PD-Tip used
  • Variable volume adjustment from 1 µl to 50 ml
  • LCD displays volume, operating mode, number of dispensing cycles, aspiration/dispensing speed and the charge level of the NiMH rechargeable battery
  • Three functions: Dispensing, AUTO dispensing and pipetting
  • Simple, intuitive control of all functions via the MENU button
  • Model with RS232 interface is the central component for integration into automated systems

It offers the following three functions: Dispensing, AUTO dispensing and pipetting. In automatic mode the device performs three dispensing steps, calculates the time required to dispense the volume and dispenses the remaining liquid according to the same time. It is ergonomically designed to provide exceptional operating comfort. The HandyStep® electronic dispenser is powered by a rechargeable battery that can be replaced easily and recharged quickly. It is compatible with the most commonly used dispensing tips.

 : Each HandyStep® electronic is DE-M marked and supplied with performance certificate, NiMH battery pack, charging dock and AC adapter. Also included: One PD-Tip of each size (0,5/ 1,25/ 2,5/ 5/ 12,5 ml). The model with RS232 interface is additionally supplied with interface cable, software (for applications with Windows Operating System starting WINDOWS 95), and Library HSeBRAND.DLL.