Order Entry
Denmark
ContactUsLinkComponent
Microplate heat sealer, ALPS™ 50 V
Microplate heat sealer, ALPS™ 50 V
Catalog # 732-0996
   Low Manufacturing Impact
undefined
Microplate heat sealer, ALPS™ 50 V
Catalog # 732-0996
   Low Manufacturing Impact

Specifikationer

  • Description:
    ALPS™ 50V
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    NAR Certificate of Retirement
  • Operating temperature:
    18...30 °C
  • Weight:
    7,2 kg
  • W×D×H:
    220×321×425 mm
  • Time set point range:
    1 to 9 s in 0,5 s increments
  • Operating humidity range:
    20 - 80% non condensing
  • Temperature set range:
    125...200 °C (in 1 °C increments)
  • Pk:
    1

Specifikationer

Om denne vare

Heat sealing offers superior sample protection of storage and reaction plates in applications including compound storage, sample archiving and PCR. The ALPS™ 50 V manual microplate heat sealer is designed to provide sealing consistency in low throughput applications.

  • Provides secure, tight seals around individual wells eliminating sample loss through evaporation and cross contamination between wells
  • Compact and portable
  • Simple touch pad controls adjust sealing temperature and time, and audible alarm indicates sealing completion
  • Ergonomic counter lever handle design reduces operator effort and minimises strain
  • Able to seal a wide range of plates of differing heights when supported by plate carriers (available separately)
Delivery: Supplied with plate carrier for non skirted PCR plates (which is also available separately).

Sealing films and foils, in sheets

Produktinformation