Order Entry
Denmark
ContactUsLinkComponent
 
Conductivity/oxygen sensors, ConOx, for Multi 350i
  665-0100
 :  WTW
undefined
Conductivity/oxygen sensors, ConOx, for Multi 350i
  665-0100
 :  WTW

 

  • Concentration:
    0 - 50 mg/l O₂
  • Conductivity:
    1 µS/cm - 2 S/cm
  • Connection:
    3 m cable
  • Ø×L:
    15,3×145 mm
  • Type:
    ConOx-3 (with NTC 30)
  • Description:
    ConOx-3 sensor incl. 3 m cable
  • Material:
    Epoxy/graphite
  • Seq:
    02
  • Pk:
    1
  • Temp.:
    0...+50 °C
  • Cell constant:
    0,475 cm-1

 

 

A slender, handy sensor for simultaneous measurement of conductivity, dissolved oxygen and temperature. For all water analysis applications in the laboratory and in the field.

  • Immediately ready for use with little maintenance required
  • Easily removable oxygen module works according to the galvanic principle
  • Automatic salinity correction
  • Four-electrode system capable of accurate conductivity measurements even when electrodes are dirty

Temperature range: 0 to +50 °C
Ø×L: 15,3×120 mm