Volumetric dilutors, bio dilutor
Catalog # 710-0114
Supplier: IUL Instruments SA
Specifications
- Syringe volume:10; 5; 2,5; or 1 ml
- Dilution factor:Programmable from 1:1 to 1:1000
- Interfaces:RS232
- Mains voltage:100 - 240 V/50 - 60 Hz
- Power:40 W
- Reproducibility:>1%
- Cat. no.:710-0114
- Pk:1