Dewar vessels, Agil series
Supplier: Air Liquide
Certificates
About this item
Dewar vessel in stainless steel. For all applications covering a wide temperature range from −200 to +200 °C.
Lateral (Agil 0,5 to 1/L) and carrying handle (except Agil 0,5). Cork lids need to be ordered separately.
* Filled with liquid nitrogen at 20 °C, 1013 mb, stationary container and closed lid.
Specifications
- Catalog No:
- 478-3415
- 478-3414
- 478-3416
- 478-3411
- 478-3413
- 478-3412
- Model:
- Agil 3
- Agil 2
- Agil 6
- Agil 0,5
- Agil 1/L large neck
- Agil 1
- Capacity:
- 3 L
- 2 L
- 6 L
- 0,5 L
- 1 L
- 1 L
- Temperature range:
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- −200...+200 °C
- Static holding time (days):
- 23 h
- 43 h
- 49 h
- 12 h
- 15 h
- 26 h
- Daily evaporation:
- 3,1 L*
- 1,1 L*
- 2,9 L*
- 1 L*
- 1,6 L*
- 0,9 L*
- Int.Ø:
- 185 mm
- 100 mm
- 185 mm
- 65 mm
- 100 mm
- 85 mm
- Ext.Ø:
- 200 mm
- 122 mm
- 200 mm
- 87 mm
- 122 mm
- 107 mm
- Overall height:
- 190 mm
- 312 mm
- 300 mm
- 203 mm
- 177 mm
- 231 mm
- Weight, empty:
- 0,56 kg
Specifications
Frequently Bought Together