Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 kr
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Denmark
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Closures
Chromatography Vial Closures
VWR®, PP Screw Caps, ND10 with Septum
VWR®, PP Screw Caps, ND10 with Septum
VWR®, PP Screw Caps, ND10 with Septum
Catalog # 548-0388
Supplier:
VWR Collection
Expand image
VWR®, PP Screw Caps, ND10 with Septum
Catalog # 548-0388
Supplier:
VWR Collection
Specifications
Hardness:
45° shore A
Septum:
Silicone white/PTFE beige
Type:
PP black, central hole 7 mm
Seq:
11
Thickness:
1,5 mm
Pk:
1.000
Specifications
About this item
Product Details
Documentation
Product Details
Documentation