Order Entry
Denmark
ContactUsLinkComponent
VWR® SuperSpin, Microcentrifuge Tubes, 1,5 ml
VWR® SuperSpin, Microcentrifuge Tubes, 1,5 ml
Katalog # 211-0015
Supplier:  VWR Collection
   Low Manufacturing Impact
   Sustainable Packaging
undefined
VWR® SuperSpin, Microcentrifuge Tubes, 1,5 ml
Katalog # 211-0015
Supplier:  VWR Collection
   Low Manufacturing Impact
   Sustainable Packaging

Specifications

  • Sterile:
    -
  • Type:
    With attached lid
  • Version:
    Graduated, conical bottom, non sterile
  • Capacity:
    1,5 ml
  • Colour:
    Colourless
  • Seq:
    01
  • Environmentally Preferable:
    Low Manufacturing Impact,
    Sustainable Packaging
  • Pk:
    500
  • RCF max.:
    40000×g

Specifications

About this item

Ultra-clear PP, graduated, autoclavable and freezable with flat caps, easy to open. Amber coloured for light-sensitive substances.

  • Can withstand ultra-high centrifugation to RCF 40000×g
  • Fit all standard, high capacity rotors
  • Flat cap can be easily labelled and pierced, includes a special 90° hinge, making it easier to close while pipetting one-handed
  • Good for phenol/chloroform vortexing
  • Every lot is tested and guaranteed DNase- and RNase-free
  • Sustainable design based on virgin resins
Packaging: In resealable bags. Assorted colours pack includes red, blue, green, yellow and orange tubes in separate 100 tube bags.