Order Entry
Denmark
ContactUsLinkComponent
 
Certified thermometers
Catalog # 620-0301
Supplier:  Alla France
undefined
Certified thermometers
Catalog # 620-0301
Supplier:  Alla France

Specifications

  • Description:
    ASTM Certified thermometer, 114C
  • Length:
    300 mm
  • Division:
    0,5 °C
  • Filling:
    Red liquid
  • Pk:
    1
  • Range:
    −80...+20 °C

Specifications

About this item

This thermometer is designed to measure the temperature of liquid and gaseous media in various industries, including the petrochemical, oil refining, as well as in the fuel and energy complex.

  • Yellow back

Thermometers indicate factory number, type of standard and measurement range. The temperature scale is applied with dark indelible enamel, as well as highly resistant to aggressive chemical environments. On partial immersion thermometers, the depth is indicated by a ring line.

Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.

Certifications: Compliant with ASTM E-1.