Cleanroom tapes, double-sided
Catalog # UTAP1510CL200-P3DU
Supplier: ULTRATAPE
Specifications
- Width:50,8 mm
- Description:Double sided cleanroom tape, permanent adhesive
- Seq:04
- Environmentally Preferable:
- Pk:1 Roll
Specifications
About this item
These cleanroom tapes are made of polyester and are ideal for signs, name-plate mounting, or for connecting plastic sheeting pieces in cleanroom wall construction.
- Disposable red Mylar™ liner
- Permanent adhesive (will leave residue when removed)
Length: 32,9 m
Colour: Transparent