Order Entry
Denmark
Orders LinkContactUsLinkComponent
Steam sterilisation indicator labels

Steam sterilisation indicator labels

Steam sterilisation indicator labels, plain circles - 5000 indicators per roll, -, - mm, 12,7 mm
Catalog # 489-0047
Supplier:   CROSSTEX
Steam sterilisation indicator labels
Catalog # 489-0047
Supplier:  CROSSTEX
Steam sterilisation indicator labels
Steam sterilisation indicator labels

Steam sterilisation indicator labels, plain circles - 5000 indicators per roll, -, - mm, 12,7 mm

Price
2.220,00 kr
Log in for availability
1 * 1 ROL
Product Details & Documents

Self-adhesive, non toxic, chemical process indicators change from blue to pink upon exposure to 10 minutes of saturated steam at 121 °C or 2 minutes at 134 °C. Longer exposure will result in a brighter shade of pink. The blue to pink colour transition is sensitive to time, temperature, and the presence of saturated steam.

  • Water based ink is made without the use of heavy metals
  • Indicators are stable for at least 18 months when stored at room temperature

Exposed indicators are stable and will remain pink when stored under labeled conditions.

Certifications: Conforms to ISO 11140-1 Section 6 for Class 1 Process Indicators.

Packaging: Each roll is individually packaged with a certificate of conformance to ensure the products’ quality and consistency.

Documents

Specifications
  • Ø:
    12,7 mm
  • Width:
    - mm
  • Description:
    Steam sterilisation indicator labels, plain circles - 5000 indicators per roll
  • Length:
    -
  • Seq:
    01