Order Entry
Denmark
Orders LinkContactUsLinkComponent
Stand base, A-shape, without rod

Stand base, A-shape, without rod

2,5 kg, 200 mm, Blue
Catalog # 241-7868
Supplier:   R L ENTERPRISES
Stand base, A-shape, without rod
Catalog # 241-7868
Supplier:  R L ENTERPRISES
Stand base, A-shape, without rod
Stand base, A-shape, without rod

2,5 kg, 200 mm, Blue

Price
724,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Cast iron, painted acrylic blue.

  • Resting on three feet
  • Clear rod hole (Ø13 mm) to accept 3109 series rods with plastic headed screw

Leg length: 200 mm
Width between legs: 160 mm

Specifications
  • Colour:
    Blue
  • Arm length:
    200 mm
  • Weight:
    2,5 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.